25 Amp, XT Series, Pushbutton, MMP

Item #: 111077

Cat #: XTPB025BC1

UPC: 015082888934

Sign In or Register to view pricing and more.
Documents & Guides
25 Amp, XT Series Manual Motor Protector with Thermal Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 20 - 25.

Overview

25 Amp, XT Series Manual Motor Protector with Thermal Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 20 - 25.
Included in the XT Line of IEC Power Control are XTPB pushbutton (up to 25A) and XTPR rotary (up to 63A) actuated Manual Motor Protectors, accessories, and enclosures. XTPB Pushbutton Actuated MMP The new XTPB MMPs up to 25A are ideally suited for small machines and applications operated by push-button or palm switches. Special MMP enclosures with IP40, IP55 or IP65 degrees of protection are available surface mount or installed and feature protection against direct contact, solid foreign bodies and dust, as well as the ingress of water. Whether equipped with protective membranes, locking devices or an emergency-stop button, the XTPB will meet your application requirements
Also known as: 015082888934, XTPB025BC1

Specifications

Phase: 3
Type: Pushbutton Type, Manual Motor Protector, Pushbutton
Amps: 25
Amps Range: 20 - 25
Phase: 3
Amps: 25
Type: Pushbutton Type, Manual Motor Protector, Pushbutton
Amps Range: 20 - 25

Customer Reviews

No reviews for this product
(0)