Push Button, 30mm, Push-Pull, Amber, 40mm, Plastic, Lens

Item #: 111071

Cat #: 10250TC50

UPC: 782113307640

Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty Watertight/Oiltight Illuminated Push-Pull Operator Lens, Standard (40 mm), Amber, No Legend.

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight Illuminated Push-Pull Operator Lens, Standard (40 mm), Amber, No Legend.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113307640, 10250TC50

Specifications

Color: Amber
Diameter: 40 mm
Type: Illuminated
Color: Amber
Type: Illuminated
Diameter: 40 mm

Customer Reviews

No reviews for this product
(0)