12/2STR BLK/WHT 16/2SOL PUR/GRY PWR/CTRL CBL 1000RL

Item #: 1110707

Cat #: 59225902

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
12/2STR BLK/WHT 16/2SOL PUR/GRY PWR/CTRL CBL 1000RL

Overview

12/2STR BLK/WHT 16/2SOL PUR/GRY PWR/CTRL CBL 1000RL
Also known as: 59225902

Specifications

Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 16
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 1000 ft
Jacket: Aluminum
Gauge: 16

Customer Reviews

No reviews for this product
(0)