Wireway, Feed-Through, Type 12, Hinged, 2-1/2" x 2-1/2" x 12", Steel, Gray

Item #: 11106

Cat #: F22W12

UPC: 783510140106

Sign In or Register to view pricing and more.
Documents & Guides
Feed-Through NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 2-1/2 Inch Width, 2-1/2 Inch Depth, 1 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.

Overview

Feed-Through NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 2-1/2 Inch Width, 2-1/2 Inch Depth, 1 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.
Feed-Through Hinged-Cover, Type 12 Straight Sections are used for enclosing wire and cable in wireway runs. Its dust protection features makes it suitable for a broad range of industrial applications. The traditional closed-loop design has an opening on one side for easy access to wires and cables.
Also known as: 783510140106, F22W12

Specifications

Length: 1 ft
Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Length: 1 ft
Height: 2 1/2 in
Color: Gray
Width: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)