Flush Pushbutton, Red, M22

Item #: 1110599

Cat #: M22-DR-R

UPC: 786685276069

Sign In or Register to view pricing and more.
Flush Pushbutton, Red, M2222.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Flush, Red, Silver Bezel, Maintained, No Light Unit. NEMA Rating: 4X, 13.

Overview

Flush Pushbutton, Red, M2222.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Flush, Red, Silver Bezel, Maintained, No Light Unit. NEMA Rating: 4X, 13.
With a combination of advanced design and enhanced functionality, the M22 line of 22 mm IEC pushbuttons is perfect for a wide variety of global machine control applications. M22 is ideal for OEMs, end users and system integrators who value front panel aesthetics, maximum flexibility and high-quality construction.
Also known as: 786685276069, M22-DR-R

Specifications

Color: Red
Type: Flush, Non-Illuminated, Maintained
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Red
Family / Style: M22
Type: Flush, Non-Illuminated, Maintained
IP/NEMA Rating: NEMA 4X, NEMA 13

Customer Reviews

No reviews for this product
(0)