This product may not be available in all locations.

Eaton Comet 18mm tubular photoelectric sensor
Item #: 1110585
Cat #: 13103RQD03
UPC: 782116128761
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Comet 18mm tubular photoelectric sensor, Right Angle, Sensor dist 9 in, 300 mA max AC L1 switched/DC NPN open coll, 300 mA AC/DC at 20-264Vac/15-30Vdc, 4 Pin Dual Key Micro Connector, Background Suppression, 8 in(.2m)
Overview
Eaton Comet 18mm tubular photoelectric sensor, Right Angle, Sensor dist 9 in, 300 mA max AC L1 switched/DC NPN open coll, 300 mA AC/DC at 20-264Vac/15-30Vdc, 4 Pin Dual Key Micro Connector, Background Suppression, 8 in(.2m)
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Also known as: 782116128761, 13103RQD03
Specifications
IP/NEMA Rating: | IP68, NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4 |
IP/NEMA Rating: | IP68, NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4 |
Customer Reviews
No reviews for this product
(0)