2" Liquidtight Steel Flex, Type EF, Gray, 50' Coil

Item #: 1110513

Cat #: 4360

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 50 Foot Coil, General Construction Grade, No Bonding Wire

Overview

2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 50 Foot Coil, General Construction Grade, No Bonding Wire
Also known as: 4360

Specifications

Jacket: PVC
Color: Gray
Length: 50 ft
Material: Steel
Diameter: 2 in
Package Type: Coil
Type: EF - Extra Flexible
Jacket: PVC
Length: 50 ft
Diameter: 2 in
Type: EF - Extra Flexible
Color: Gray
Material: Steel
Package Type: Coil

Customer Reviews

No reviews for this product
(0)