A-B 505-CAH Size 2 RVSG Starter

Item #: 1110271

Cat #: 505-CAH

UPC: 662468307284

Sign In or Register to view pricing and more.
Documents & Guides
ALB 505-CAH SIZE 2 RVSG START

Overview

ALB 505-CAH SIZE 2 RVSG START
Also known as: 662468307284, 505-CAH

Specifications

Poles: 3
Material: Painted Steel
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 60
Size: 2
Volts AC Control: 200/208
Poles: 3
Mounting: Surface
Volts AC: 600
Size: 2
Material: Painted Steel
IP/NEMA Rating: NEMA 1
Amps: 60
Volts AC Control: 200/208

Customer Reviews

No reviews for this product
(0)