LED 14", Undercabinet, Oil-Rubbed Bronze

Item #: 1110212

Cat #: NLLP14RB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED, 14 Inch, Oil-Rubbed Bronze, Undercabinet, 2 Non-Replaceable LED Arrays Create 2700K, 3000K or 4000K Color Temps, Includes 5 Foot Cord and Glug and 12 Inch Connecting Cable

Overview

LED, 14 Inch, Oil-Rubbed Bronze, Undercabinet, 2 Non-Replaceable LED Arrays Create 2700K, 3000K or 4000K Color Temps, Includes 5 Foot Cord and Glug and 12 Inch Connecting Cable
Also known as: NLLP14RB

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable
Volts AC: 120
Length: 14 in
Light Technology: LED
Dimmable: Yes
Wattage: 6.700
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable
Length: 14 in
Dimmable: Yes
Volts AC: 120
Light Technology: LED
Wattage: 6.700

Customer Reviews

No reviews for this product
(0)