3" KWIK-COUPLE IMC Conduit, 10' Length

Item #: 1110074

Cat #: 905635

UPC:

Documents & Guides
3 Inch KWIK-COUPLE Intermediate Metallic Conduit (IMC), Galvanized Steel, 10 Foot Length
Sign In or Register to view pricing and more.

Overview

3 Inch KWIK-COUPLE Intermediate Metallic Conduit (IMC), Galvanized Steel, 10 Foot Length
Intermediate metal conduit, or IMC, is a thinner, lighter-weight version of rigid metal conduit and is approved for use in all of the same applications as RMC. Because IMC is lighter and easier to work with than RMC, it is more common in new construction.
Also known as: 905635

Specifications

Diameter: 3 in
Material: Steel
Length: 10 ft
Diameter: 3 in
Length: 10 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)