This product may not be available in all locations.

Potentiometer, 30mm, 5k Ohms, w/Legend Plate, Single Pot
Item #: 111004
Cat #: 9001SK2107
UPC: 785901048367
Documents & Guides
Potentiometer, 30 mm, 5 K Ohms, NEMA 4/4X/13, Single Pot
Sign In or Register to view pricing and more.
Overview
Potentiometer, 30 mm, 5 K Ohms, NEMA 4/4X/13, Single Pot
Also known as: 785901048367, 9001SK2107
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Potentiometer, Single Pot |
Standards: | California Proposition 65 |
Ohms: | 5 k |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Mounting: | Panel |
Type: | Potentiometer, Single Pot |
Ohms: | 5 k |
Size: | 30 mm |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)