60B10DLFBL2PK 120V 12/CS 2/SKU

Item #: 110992

Cat #: 60B10/DLF/BL/2PK-120V

UPC: 046135133244

Sign In or Register to view pricing and more.
Documents & Guides
OBS13324 Incandescent B10 DTcor Bulb Shape Double Life Frosted Finish Medium Aluminum Base 60Watt 120Volt Blister Pack 12Bulbs Per Case 2Bulbs Per Package

Overview

OBS13324 Incandescent B10 DTcor Bulb Shape Double Life Frosted Finish Medium Aluminum Base 60Watt 120Volt Blister Pack 12Bulbs Per Case 2Bulbs Per Package
Also known as: 046135133244, 60B10/DLF/BL/2PK-120V

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: B10 (Bent Tip)
Wattage: 60
Lumens: 545
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Color Temperature: 2850 (Warm White)
Shape: B10 (Bent Tip)
Lumens: 545

Customer Reviews

No reviews for this product
(0)