LED High Bay, Wet Location, 5000K, 30000L, 218W, 480V

Item #: 1109893

Cat #: PHZ-30L-5K-70CRI-48-P-W-M

UPC:

Documents & Guides
Phuzion LED High Bay, Wet Location, 30000 Lumen, 5000K, 70CRI, 480 Volt, Pendant, White Super Durable, Medium Optics
Sign In or Register to view pricing and more.

No associated products found.

Overview

Phuzion LED High Bay, Wet Location, 30000 Lumen, 5000K, 70CRI, 480 Volt, Pendant, White Super Durable, Medium Optics
The Phuzion™ LED luminaire takes high-bay lighting to new levels of lumen output and temperature tolerance. Combining the latest in LED technology with the legendary illuminating dynamics of Holophane's prismatic borosilicate glass, the Phuzion LED high bay delivers unparalleled performance and reliability
Also known as: PHZ-30L-5K-70CRI-48-P-W-M

Specifications

Volts AC: 480
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Lumens: 30000
Mounting: Pendant
Color: White
Wattage: 218
Light Technology: LED
Volts AC: 480
Color Rendering Index (CRI): 70
Mounting: Pendant
Wattage: 218
Color Temperature: 5000 (Bright White)
Lumens: 30000
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)