
12.5W BR40 LED Lamp, 27K
Item #: 1109641
Cat #: BR40-85W-27K-B1
UPC: 849665011705
Documents & Guides
LED Lamp, BR40, 12.5W, 1120 Lumen, 2700K, 120W, 85CRI, Dimmable
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Lamp, BR40, 12.5W, 1120 Lumen, 2700K, 120W, 85CRI, Dimmable
At Cree, we believe in better lighting. Better light is beautiful light. But it’s more than just beautiful. It is light that makes you feel more productive, more relaxed and safer. Better light changes everything. That’s why the new and improved Cree LED bulbs feature high color rendering that enhances your space and makes the colors of your décor appear vibrant, richer and more natural – true colors the way they are meant to be experienced. The Cree LED BR40 flood light casts a beautiful light that looks and lights like the incandescent bulbs you love. Dimmable with most standard dimmers, Cree LED BR40 flood lights shine wide and bright, while using at least 85% less energy and are designed to deliver up to 25,000 hours of light for your home or business. The perfect replacement for incandescent bulbs in track and recessed fixtures at a price you can afford, Cree LED bulbs pay for themselves quickly and then pay you year after year.
Also known as: 849665011705, BR40-85W-27K-B1
Specifications
Shape: | BR40 (Bulged Reflector) |
Light Technology: | LED |
Dimmable: | Yes |
Shape: | BR40 (Bulged Reflector) |
Dimmable: | Yes |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)