LEV M3WSW-7ST LEV LOK 3W 277V MODUL

Item #: 1109506

Cat #: M3WSW-7ST

UPC: 078477679449

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LEV M3WSW-7ST LEV LOK 3W 277V

Overview

LEV M3WSW-7ST LEV LOK 3W 277V
Lev-Lok 3-way 90 Degree Angled Switch Wiring Module, 20A-347VAC Max.,Yellow. With Four 6" Inch Stranded Leads, One Brown, Two Yellow, And One Green 12 AWG XHHW 90C 600V, Free Ends Stripped 1/2 Inch. Use Only With Leviton Catalog M Series Modular Switches.
Also known as: 078477679449, M3WSW-7ST

Specifications

Type: Module
Color: Yellow
Type: Module
Color: Yellow

Customer Reviews

No reviews for this product
(0)