LED Floodlight, Wet Location, 4000K, 47897L, 391W, 347-480V

Item #: 1109480

Cat #: PLLED-9-4K-10A-AH--55-4-K-GP-P3-0543

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, Wet Location, 4000K, 47897 Lumen, 391 Watt, Auto Sensing 347-480 Volt, Galvanized Yoke, Gray, Photocontrol Receptacle, 5 Foot 14/3 Cord

Overview

LED Floodlight, Wet Location, 4000K, 47897 Lumen, 391 Watt, Auto Sensing 347-480 Volt, Galvanized Yoke, Gray, Photocontrol Receptacle, 5 Foot 14/3 Cord
Also known as: PLLED-9-4K-10A-AH--55-4-K-GP-P3-0543

Specifications

Mounting: Yoke
Color Temperature: 4000 (Cool White)
Color: Gray
Wattage: 391
Lumens: 48000
Light Technology: LED
Mounting: Yoke
Color: Gray
Lumens: 48000
Color Temperature: 4000 (Cool White)
Wattage: 391
Light Technology: LED

Customer Reviews

No reviews for this product
(0)