1IN X 36IN X 4IN anchor bolts

Item #: 110948

Cat #: AB36-0

UPC: 784231041192

Sign In or Register to view pricing and more.
Documents & Guides
1 in. X 36 in. X 4 in. anchor bolts, SKU - 800958

Overview

1 in. X 36 in. X 4 in. anchor bolts, SKU - 800958
Also known as: 784231041192, AB36-0

Specifications

Mounting: Pole
Length: 3 ft
Material: Steel
Mounting: Pole
Material: Steel
Length: 3 ft

Customer Reviews

No reviews for this product
(0)