This product may not be available in all locations.
1
more
Breaker, Molded Case, 1P, 30A, 277VAC, 125VDC, 14kAIC
Item #: 110941
Cat #: EHD1030
UPC: 786679317341
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 1-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 277 VAC, 125 VDC, Fixed Thermal-Magnetic Trip, Includes Load Terminals Only
Overview
30 Amp, 1-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 277 VAC, 125 VDC, Fixed Thermal-Magnetic Trip, Includes Load Terminals Only
Eaton Series C complete molded case circuit breaker Catalog#:EHD1030 Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 30A, Load side terminals
Also known as: 786679317341, EHD1030
Specifications
Mounting: | Panel |
Volts AC: | 277 |
Volts DC: | 125 |
Poles: | 1 |
Amps: | 30 |
Interrupt Rating AC: | 14 kA |
Mounting: | Panel |
Volts DC: | 125 |
Amps: | 30 |
Volts AC: | 277 |
Poles: | 1 |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)