PREDATOR SMALL LED PSLED 18000 LUMEN

Item #: 1109381

Cat #: PSLED-PK4-MVOLT-FL-40K-4-KGYSDP-10-KVMP-

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
KVMP-PER3-06-43 PREDATOR SMALL LED PSLED 18000 LUMEN PACKAGE MULTI VOLT (120V-277V) FLOOD 5 (5X5)4000 K YOKE GALVANIZED STEEL GRAY

Overview

KVMP-PER3-06-43 PREDATOR SMALL LED PSLED 18000 LUMEN PACKAGE MULTI VOLT (120V-277V) FLOOD 5 (5X5)4000 K YOKE GALVANIZED STEEL GRAY
Also known as: PSLED-PK4-MVOLT-FL-40K-4-KGYSDP-10-KVMP-

Specifications

Mounting: Yoke
Color Temperature: 4000 (Cool White)
Color: Gray
Lumens: 18000
Light Technology: LED
Mounting: Yoke
Color: Gray
Light Technology: LED
Color Temperature: 4000 (Cool White)
Lumens: 18000

Customer Reviews

No reviews for this product
(0)