VMP-PER3 PREDATOR SMALL LED PSLED 18000 LUMEN PACKAGE MULTI

Item #: 1109370

Cat #: PSLED-PK4-MVOLT-FL-40K-1-GYSDP-10-KVMP-P

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
VMP-PER3 PREDATOR SMALL LED PSLED 18000 LUMEN PACKAGE MULTI VOLT (120V-277V) FLOOD (5X5) 4000K TENON SLIPFITTER KNUCKLE GRAY SUIPER DURABLE PAINT OVER STANDARD PRETREAT 10KV/5KA MOV PACK FAIL ON P3 ROTATABLE PC RECEPTACL

Overview

VMP-PER3 PREDATOR SMALL LED PSLED 18000 LUMEN PACKAGE MULTI VOLT (120V-277V) FLOOD (5X5) 4000K TENON SLIPFITTER KNUCKLE GRAY SUIPER DURABLE PAINT OVER STANDARD PRETREAT 10KV/5KA MOV PACK FAIL ON P3 ROTATABLE PC RECEPTACL
Also known as: PSLED-PK4-MVOLT-FL-40K-1-GYSDP-10-KVMP-P

Specifications

Color Temperature: 4000 (Cool White)
Color: Gray
Mounting: Tenon, Knuckle, Slipfitter
Lumens: 18000
Light Technology: LED
Color Temperature: 4000 (Cool White)
Mounting: Tenon, Knuckle, Slipfitter
Light Technology: LED
Color: Gray
Lumens: 18000

Customer Reviews

No reviews for this product
(0)