This product has been discontinued.
Slide Dimmer, Single-Pole, 600W, Glyder, Ivory
Item #: 110921
Cat #: GL-600H-IV
UPC: 027557013031
Sign In or Register to view pricing and more.
Documents & Guides
Glyder Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Clamshell Packaging, Ivory
Overview
Glyder Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Clamshell Packaging, Ivory
Also known as: 027557013031, GL-600H-IV
Specifications
Wattage: | 600 |
Type: | Slide, Single-Pole |
Volts AC: | 120 |
Color: | Ivory |
Dimmable: | Yes |
Light Technology: | Halogen, Incandescent |
Wattage: | 600 |
Volts AC: | 120 |
Dimmable: | Yes |
Type: | Slide, Single-Pole |
Color: | Ivory |
Light Technology: | Halogen, Incandescent |
Customer Reviews
No reviews for this product
(0)