Pilot Device, 22mm Contact Block, 1 NC, E22, Front Mount

Item #: 11092

Cat #: E22B1

UPC: 782113466811

Sign In or Register to view pricing and more.
Documents & Guides
1 N.C. Contact Block, 22.5 mm, 600V Rated, Front Mount, Non-metallic, Standard Heavy-Duty, E22 Series, Terminal Type: Screw.

Overview

1 N.C. Contact Block, 22.5 mm, 600V Rated, Front Mount, Non-metallic, Standard Heavy-Duty, E22 Series, Terminal Type: Screw.
Today, machines often perform more than function. This is where pilot devices come in. Through pilot devices, workers can interact with the machine’s operation. Pilot devices communicate information both directions – from a human to the machine (turning it on and off), and then from machine to the human (current state of the machine). Pilot devices consist of pushbuttons, selector switches, toggle and rocker switches, indicating lights and signal towers. They can be found in any application – residential, commercial and/or industrial – anywhere there is a need to operate and/or talk to a machine.
Also known as: 782113466811, E22B1

Specifications

Type: Contact Block, 1 N.C.
Volts DC: 600
Mounting: Front
Volts AC: 600
Type: Contact Block, 1 N.C.
Mounting: Front
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)