30000W 480V Unit Heater, 3PH, Beige

Item #: 110909
Cat #: P3P5130CA1N
UPC: 686334645461
Sign In or Register to view pricing and more.
Documents & Guides
5100 Series Suspended Fan Forced Unit Heater, 30000W, 480V, can be mounted for horizontal or vertical discharge. Copper clad steel sheath element with continuously brazed steel fins formed to allow side draw through air flow. All units come equipped with automatic reset type limit controls to de-energize the heater should an over-temperature situation occur. Color: Beige/Brown

Overview

5100 Series Suspended Fan Forced Unit Heater, 30000W, 480V, can be mounted for horizontal or vertical discharge. Copper clad steel sheath element with continuously brazed steel fins formed to allow side draw through air flow. All units come equipped with automatic reset type limit controls to de-energize the heater should an over-temperature situation occur. Color: Beige/Brown
Also known as: 686334645461, P3P5130CA1N

Specifications

Phase: 3
Color: Brown
Volts AC: 480
Wattage: 30 kW
Standards: California Proposition 65
Phase: 3
Volts AC: 480
Standards: California Proposition 65
Color: Brown
Wattage: 30 kW

Customer Reviews

No reviews for this product
(0)