4' 17W T8 LED Lamp, 50K

Item #: 1109069

Cat #: KT-LED17T8-48GC-850-S-CP

UPC: 890949009857

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
T8 LED LAMP 17W 5000K HE BALLAST COMPATIBLE

Overview

T8 LED LAMP 17W 5000K HE BALLAST COMPATIBLE
Also known as: 890949009857, KT-LED17T8-48GC-850-S-CP

Specifications

Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Wattage: 17
Light Technology: LED
Material: Safety Coated Glass
Type: Ballast Compatible (Type A)
Color Temperature: 5000 (Bright White)
Wattage: 17
Material: Safety Coated Glass
Shape: T8 (Tubular)
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)