
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent B10 DTcor Bulb Shape Clear Finish Candelabra Base 15Watt 120Volt Blister Pack 12Bulbs Per Case 2Bulbs Per Package *Sylvania Part # 13448*
Overview
Incandescent B10 DTcor Bulb Shape Clear Finish Candelabra Base 15Watt 120Volt Blister Pack 12Bulbs Per Case 2Bulbs Per Package *Sylvania Part # 13448*
Also known as: 046135134487, 15B10C/BL/2PK-120V
Specifications
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Wattage: | 15 |
Color Rendering Index (CRI): | 100 |
Shape: | B10 (Bent Tip) |
Light Technology: | Incandescent |
Base: | Candelabra Screw (E12) |
Volts AC: | 120 |
Wattage: | 15 |
Shape: | B10 (Bent Tip) |
Base: | Candelabra Screw (E12) |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)