This product may not be available in all locations.
2
more
Transfer Switch, Non-Fused, 60A, 600VAC, 600VDC, 3P, NEMA 1
Item #: 110896
Cat #: DTU362
UPC: 785901308676
Sign In or Register to view pricing and more.
Documents & Guides
Transfer Switch, Non-Fused, 60 Amp, 600 Volt AC, 600 Volt DC, 3-Pole, NEMA 1
Overview
Transfer Switch, Non-Fused, 60 Amp, 600 Volt AC, 600 Volt DC, 3-Pole, NEMA 1
Also known as: 785901308676, DTU362
Specifications
Poles: | 3 |
Volts DC: | 600 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Amps: | 60 |
Standards: | California Proposition 65 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts DC: | 600 |
IP/NEMA Rating: | NEMA 1 |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)