
Encapsulated AC Line Reactor, 45A, 3PH
Item #: 1108855
Cat #: ALRC045LWE
UPC: 047503096642
Documents & Guides
Encapsulated AC Line Reactor, 45 Amp, 240 Volts - 10% Impedance, 480 Volts - 5% Impedance, 600 Volts - 4% Impedence, 3-Phase
Sign In or Register to view pricing and more.
Overview
Encapsulated AC Line Reactor, 45 Amp, 240 Volts - 10% Impedance, 480 Volts - 5% Impedance, 600 Volts - 4% Impedence, 3-Phase
Also known as: 047503096642, ALRC045LWE
Specifications
Volts AC: | 480, 240, 600 |
Amps: | 45 |
Standards: | California Proposition 65 |
Volts AC: | 480, 240, 600 |
Standards: | California Proposition 65 |
Amps: | 45 |
Customer Reviews
No reviews for this product
(0)