BXD SIZE 3 LED FLOOD LUMINAIRE 4000K WIDE FLOOD KNUCKLE WITH

Item #: 1108841

Cat #: DSXF3-LED-6-P2-40K-WFL-MVOLT-THK-DDBXD

UPC: 889804303636

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BXD SIZE 3 LED FLOOD LUMINAIRE 4000K WIDE FLOOD KNUCKLE WITH 3/4IN NPT THREADED PIPE

Overview

BXD SIZE 3 LED FLOOD LUMINAIRE 4000K WIDE FLOOD KNUCKLE WITH 3/4IN NPT THREADED PIPE
Also known as: 889804303636, DSXF3-LED-6-P2-40K-WFL-MVOLT-THK-DDBXD

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Light Technology: LED
Volts AC Range: 120 - 277
Color: Dark Bronze
Mounting: Knuckle
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)