Terminal Block, 35A, 600V AC/DC, Violet, 4mm, Feed Through

Item #: 110882

Cat #: 1492-J4-V

UPC: 612598365050

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 35 Amp, 600 Volt AC/DC, Violet, 4 mm, Feed Through, 100 in a Package

Overview

Terminal Block, 35 Amp, 600 Volt AC/DC, Violet, 4 mm, Feed Through, 100 in a Package
Also known as: 612598365050, 1492-J4-V

Specifications

Type: Terminal Block, Feed Through
Amps: 35
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Volts AC: 600
Color: Violet
Allowable Gauge Range: 22 - 10
Type: Terminal Block, Feed Through
Family / Style: 1492
Mounting: DIN Rail
Color: Violet
Amps: 35
Volts DC: 600
Volts AC: 600
Allowable Gauge Range: 22 - 10

Customer Reviews

No reviews for this product
(0)