
Submersible Connector
Item #: 1108641
Cat #: ISPB2/0-4
UPC: 662381787859
Documents & Guides
Submersible Connector, 4 Port, 2/0 AWG - 14 AWG
Sign In or Register to view pricing and more.
Overview
Submersible Connector, 4 Port, 2/0 AWG - 14 AWG
Polaris™ Submersive Connectors are manufactured from high strength 6061-T6 aluminum alloy, providing premium electrical and mechanical performance. Radial tipped set-screws reduce conductor strand damage, and the range taking design allows for many sizes and types of conductors – all in one connector. Encapsulated in rubber with a nominal thickness of 125 mils. Abrasion and chemical resistant, UV resistant. Will not support combustion.
Also known as: 662381787859, ISPB2/0-4, squid, flood seal
Specifications
Color: | Gray |
Volts AC: | 600 |
Allowable Gauge Range: | 14 - 2/0 |
Wire/Cable Openings: | 4 |
Color: | Gray |
Allowable Gauge Range: | 14 - 2/0 |
Volts AC: | 600 |
Wire/Cable Openings: | 4 |
Customer Reviews
No reviews for this product
(0)