6.5in Ceil Pre-constr Bracket Pair

Item #: 110860

Cat #: 36467202

UPC: 804428013723

Sign In or Register to view pricing and more.
Documents & Guides
In-Ceiling Pre-Construction Speaker Bracket, 6.5" Round, Includes: (2) Brackets.

Overview

In-Ceiling Pre-Construction Speaker Bracket, 6.5" Round, Includes: (2) Brackets.
Pre-construction in-ceiling Speaker Brackets are unique. Made from durable plastic, they employ shatter-resistant, flexible and strong aluminum wings with an integrated EZ-Alignment slot. This slot enables the bracket to be moved (slid back and forth), similar to a recessed light, for perfect alignment. These brackets also employ speaker wire retention clips, providing a safe environment for the speaker wire during rough-in and dry wall installation. They also accommodate 16" and 24" on-center installations. Sold in sets of two.
Also known as: 804428013723, 36467202

Specifications

Wattage: 100
Type: Rough In
Color: Black
Size: 6 1/2 in
Wattage: 100
Color: Black
Type: Rough In
Size: 6 1/2 in

Customer Reviews

No reviews for this product
(0)