375W Module, NeON 2--½ Series, Silver on White

Item #: 1108532

Cat #: LG375N2W-G4

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
375 Watt, NeON 2--½ Series, 60 Cell, Silver on White, 1000 Volt DC, 44.75 lbs, 46mm

Overview

375 Watt, NeON 2--½ Series, 60 Cell, Silver on White, 1000 Volt DC, 44.75 lbs, 46mm
The LG NeON® 2 is LG’s best selling solar module, and is one of the most powerful and versatile modules on the market today. Featuring LG’s Cello Technology, the LG NeON® 2 increases power output. New updates include an extended performance warranty from 86% to 90.08% to give customers higher performance and reliability.
Also known as: LG375N2W-G4

Specifications

Wattage: 375
Volts DC: 1000
Family / Style: NeON 2®
Color: Silver on White
Wattage: 375
Family / Style: NeON 2®
Volts DC: 1000
Color: Silver on White

Customer Reviews

No reviews for this product
(0)