Contactor, Safety, 12A, 3P, 24VDC Coil, 4NO, 0NC, 0NO, 4NC

Item #: 1108493

Cat #: 100S-C12EJ422C

UPC: 885630200774

Sign In or Register to view pricing and more.
Contactor, Safety, 12 Amp, 24 Volt DC, Electronic Coil, Bifurcated Contacts, 4 Normally Open, 0 Normally Closed, 0 Normally Open, 4 Normally Closed, Auxiliary Contacts

Overview

Contactor, Safety, 12 Amp, 24 Volt DC, Electronic Coil, Bifurcated Contacts, 4 Normally Open, 0 Normally Closed, 0 Normally Open, 4 Normally Closed, Auxiliary Contacts
Our Bulletin 100S/104S IEC Safety Contactors provide mechanically linked, or mirror contact, performance up to 750 A, which is required in feedback circuits for modern safety applications. Our Bulletin 100S Safety Contactors use mirror contacts to provide safe isolation of hazardous motion loads. Mirror contacts provide reliable indication about the open or closed status of the main power poles.
Also known as: 885630200774, 100S-C12EJ422C

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Poles: 8
Amps: 12
Volts DC Control: 24
Poles: 8
Type: Safety, Contactor
Amps: 12

Customer Reviews

No reviews for this product
(0)