
Telescoping Strut Replacement, 1/2", Steel
Item #: 1108331
Cat #: TSR1220N
UPC: 782856916451
Documents & Guides
Telescoping Strut Replacement, No Nut, 1/2 Inch, Material: Steel
Sign In or Register to view pricing and more.
Overview
Telescoping Strut Replacement, No Nut, 1/2 Inch, Material: Steel
Captive threaded nuts enable fastening to threaded rod supports without loose partsTelescopes to the desired length and is locked in place by snapping closed a spring retainer clipStandard strut profile runs the entire length of the part, allowing most standard fittings to be placed anywhere between the rodsIntegrated ruler displays space between hanger rods in inches and centimetersSupports up to seven 2" (50 DN) conduits, six 2" (50 DN) water filled pipes at 10' (3 m) spacing, or up to 18” (450 mm) cable trayConduit can be supported on the top and bottom, eliminating the need for double sided strutConduit and pipe can be placed directly on the strut profile, saving vertical space in buildings with limited room for installation
Also known as: 782856916451, TSR1220N
Specifications
Material: | Steel |
Finish: | Pregalvanized |
Material: | Steel |
Finish: | Pregalvanized |
Customer Reviews
No reviews for this product
(0)