HLP 2-7 2 AWG 7 STD CU BAREP

Item #: 1108321

Cat #: 2-7

UPC: 808475029898

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
HLP 2-7 2 AWG 7 STD CU BAREP

Overview

HLP 2-7 2 AWG 7 STD CU BAREP
Also known as: 808475029898, 2-7

Specifications

Material: Copper
Gauge: 2
Volts AC: 600
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Stranding: Stranded
Gauge: 2
Conductors: 1

Customer Reviews

No reviews for this product
(0)