LED Slim Wall Pack, 60 Watt, 7000 Lumen, 5000K, 120 Volt

Item #: 1108281
Cat #: SLMWPK2A/060UNV750/CO/BZ
UPC: 046135743825
Sign In or Register to view pricing and more.
Documents & Guides
LED Slim Wall Pack, 60 Watt, 7000 Lumen, 5000K, 70 CRI, 120 Volt, Cutoff Distribution, Bronze Finish *Sylvania Part # 74380*

Overview

LED Slim Wall Pack, 60 Watt, 7000 Lumen, 5000K, 70 CRI, 120 Volt, Cutoff Distribution, Bronze Finish *Sylvania Part # 74380*
The Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID or Incandescent luminaires, offering up to 87% in energy savings. Ideal in place of traditional luminaires, or as new installations.
Also known as: 046135743825, SLMWPK2A/060UNV750/CO/BZ

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 60
Color: Bronze
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 60
Light Technology: LED
Volts AC: 120
Color: Bronze

Customer Reviews

No reviews for this product
(0)