Limit Switch, Wobble Stick, Spring Wire, 10A, 600VAC, 250VDC

Item #: 110827

Cat #: LSK1A-8C

UPC: 78454929355

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Wobble Stick, Spring Wire, 10 Amp, 600 Volt AC, 250 Volt DC, Zinc Die-Cast Housing, 1-Pole Double Throw, HDLS Series

Overview

Limit Switch, Wobble Stick, Spring Wire, 10 Amp, 600 Volt AC, 250 Volt DC, Zinc Die-Cast Housing, 1-Pole Double Throw, HDLS Series
Also known as: 78454929355, LSK1A-8C

Specifications

Volts DC: 250
Poles: 2
Type: Limit Switch, Wobble Stick
Amps: 10
Mounting: Surface
Volts AC: 600
Volts DC: 250
Type: Limit Switch, Wobble Stick
Mounting: Surface
Poles: 2
Amps: 10
Volts AC: 600

Customer Reviews

No reviews for this product
(0)