16W PAR38 LED Lamp, 40K

Item #: 1108238

Cat #: 16PAR38/AMB/F40/840/DIM-ULW

UPC: 046677467746

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 16W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 80, Color Temperature: 4000K, Beam Angle: 40º, Rated Average Life: 25,000 Hrs. *Philips Part # 46774-6, Mdl # 9290012918. 120W Equivalent. Suitable for Use in Wet Locations. This lamp is ENERGY STAR® Certified.

Overview

Dimmable LED Lamp, 16W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 80, Color Temperature: 4000K, Beam Angle: 40º, Rated Average Life: 25,000 Hrs. *Philips Part # 46774-6, Mdl # 9290012918. 120W Equivalent. Suitable for Use in Wet Locations. This lamp is ENERGY STAR® Certified.
Also known as: 046677467746, 16PAR38/AMB/F40/840/DIM-ULW

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Wattage: 16
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Lumens: 1200
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Wattage: 16
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)