Wireway, Feed-Through, Type 12, Cover, 2-1/2" x 2-1/2" x 24", Steel, Gray

Item #: 11082

Cat #: F22W24

UPC: 783510140205

Documents & Guides
Feed-Through NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 2-1/2 Inch Width, 2-1/2 Inch Depth, 2 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Feed-Through NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 2-1/2 Inch Width, 2-1/2 Inch Depth, 2 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.
The nVent HOFFMAN HOFF22W24 is available in lengths from 12.00 IN. (305 MM) to 120.00 IN. (3048 MM).
Also known as: 783510140205, F22W24

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Length: 2 ft
Material: Steel
Width: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Length: 2 ft
Height: 2 1/2 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)