235MA4

Item #: 1108154

Cat #: OFL2LEDP240KMVOLTYKDDBXDM2

UPC: 889804468625

Sign In or Register to view pricing and more.
Documents & Guides

Overview

235MA4
Also known as: 889804468625, OFL2LEDP240KMVOLTYKDDBXDM2

Specifications

Mounting: Yoke
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277
Color: Dark Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)