LED Wallpack, Non-Cutoff, 75 Watt, 8900 Lumen, 4000K, 120-277V

Item #: 1108151
Cat #: WALPAK2N/075UNV740/NC/BZ/P
UPC: 046135744914
Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, Non-Cutoff, 75 Watt, 8900 Lumen, 4000K, 70 CRI, 120-277 Volt, Photocontrol, Bronze Finish, Type IV Distribution *Sylvania Product Code 74491* *Sylvania Part # 74491*

Overview

LED Wallpack, Non-Cutoff, 75 Watt, 8900 Lumen, 4000K, 70 CRI, 120-277 Volt, Photocontrol, Bronze Finish, Type IV Distribution *Sylvania Product Code 74491* *Sylvania Part # 74491*
The Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 77% in energy savings.
Also known as: 046135744914, WALPAK2N/075UNV740/NC/BZ/P

Specifications

Lumens: 8900
Color Temperature: 4000 (Cool White)
Wattage: 75
Color: Bronze
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 8900
Wattage: 75
Mounting: Wall
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)