30mm Selector Switch, Lever Type, 10250T

Item #: 1108022

Cat #: 10250T3022

UPC: 782113226880

Sign In or Register to view pricing and more.
30.5 mm, Heavy-Duty, Selector Switch Operator, Lever Type, Non-Illuminated, 3-Position, 60° Throw, Operating Mode: Maintained, Maintained, Maintained, Cam 2. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 mm, Heavy-Duty, Selector Switch Operator, Lever Type, Non-Illuminated, 3-Position, 60° Throw, Operating Mode: Maintained, Maintained, Maintained, Cam 2. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113226880, 10250T3022

Specifications

Type: Non-Illuminated, Maintained, 3 Position
Color: Black
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Non-Illuminated, Maintained, 3 Position
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Black

Customer Reviews

No reviews for this product
(0)