Wallplate, 1-Gang, 2-Port, Black
Item #: 1107967
Cat #: 20-3002-BK
UPC: 660559005378
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, QuickPort, 1-Gang, 2-Port, Box Mount, Color: Black.
Overview
Wallplate, QuickPort, 1-Gang, 2-Port, Box Mount, Color: Black.
These UL approved keystone plates accept snap-in inserts made by DataComm Electronics and most other major manufacturers. These plates are made of non-breakable ABS plastic and are available in both standard and mid-size with your choice of seven (7) color options.
Also known as: 660559005378, 20-3002-BK
Specifications
Mounting: | Box |
Color: | Black |
Gangs: | 1 |
Number of Ports: | 2 |
Mounting: | Box |
Gangs: | 1 |
Color: | Black |
Number of Ports: | 2 |
Customer Reviews
No reviews for this product
(0)