Starter, Definite Purpose, 50A, 2P, 600VAC, Open, 208-240VAC Coil

Item #: 1107932

Cat #: 8911DPSO52V09

UPC: 785901125853

Sign In or Register to view pricing and more.
Starter, Definite Purpose, 50 Amp, 1-Pole 1-Phase, 600 Volt AC, Open, 208-240 Volt AC Coil

Overview

Starter, Definite Purpose, 50 Amp, 1-Pole 1-Phase, 600 Volt AC, Open, 208-240 Volt AC Coil
Also known as: 785901125853, 8911DPSO52V09

Specifications

Poles: 2
Type: Definite Purpose, Starter
Mounting: Surface
Phase: 1
Volts AC: 600
Amps: 50
Standards: California Proposition 65
Volts AC Control: 208/240
Poles: 2
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Type: Definite Purpose, Starter
Phase: 1
Amps: 50
Volts AC Control: 208/240

Customer Reviews

No reviews for this product
(0)