Overload Relay, 2.4 - 4.0A, IEC, Bi-Metallic, Direct Mount, Frame B

Item #: 110785

Cat #: XTOB004BC1

UPC: 015082784380

Sign In or Register to view pricing and more.
2.4 - 4.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame B Contactors.

Overview

2.4 - 4.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame B Contactors.
The XT line of IEC motor thermal overload relays provides an efficient motor protection solution, available up to 630A. XTOB units can be directly mounted to the contactor or mounted separately.
Also known as: 015082784380, XTOB004BC1

Specifications

Mounting: Direct
Poles: 3
Amps: 4
Type: Thermal, IEC, Overload Relay
Amps Range: 2.400 - 4
Mounting: Direct
Amps: 4
Amps Range: 2.400 - 4
Poles: 3
Type: Thermal, IEC, Overload Relay

Customer Reviews

No reviews for this product
(0)