Sign In or Register to view pricing and more.
Documents & Guides
Power Bit, Hex, Hex Shank Size: 1/4", Length: 6", Color: Red.
Overview
Power Bit, Hex, Hex Shank Size: 1/4", Length: 6", Color: Red.
Color coding? It’s so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Mfg Note: The most popular color coded bits on the market, period.
Also known as: 625912705616, 70561R
Specifications
Diameter: | 1/4 in |
Type: | Hex Driver |
Diameter: | 1/4 in |
Type: | Hex Driver |
Customer Reviews
No reviews for this product
(0)