CHASE NIPPLE, INSUL, 4"

Item #: 1107334

Cat #: CHN-400I

UPC: 785592985125

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CHASE NIPPLE, INSUL, 4"

Overview

CHASE NIPPLE, INSUL, 4"
Also known as: 785592985125, CHN-400I

Specifications

Diameter: 4 in
Standards: California Proposition 65
Diameter: 4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)