7in Sds Maximum Core Bit Shank

Item #: 1107308

Cat #: DW5911

UPC: 028874059115

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Shank Size: 7in, Features: Alternating Tooth Design; Low Friction Core Body

Overview

Shank Size: 7in, Features: Alternating Tooth Design; Low Friction Core Body
With a hardened steel body and tungsten carbide teeth, DeWALT® 2-piece carbide core bits are durable and efficient. An alternating tooth design delivers helps to increased durability and fast centering. A low friction core body accelerates drilling, and an innovative 2-piece design boosts versatility.
Also known as: 028874059115, DW5911

Specifications

Length: 7 in
Type: SDS Bit
Length: 7 in
Type: SDS Bit

Customer Reviews

No reviews for this product
(0)