2MP Color dome Varifocal dome camera 2.8-12mm, 24VAC/12VDC
Item #: 1107258
Cat #: HT7246T
UPC: 030519018258
Sign In or Register to view pricing and more.
Documents & Guides
HD-TVI Color Dome Camera, 2MP, 1/3" CMOS, WDR. Resolution: 2 Megapixel, Min. Illumination: 0.001 Lux, 0 Lux, Lens: 2.8-12mm, Power: 24VAC,12VDC. Power Draw: 195mA/500mA. Color: Dark Grey
Overview
HD-TVI Color Dome Camera, 2MP, 1/3" CMOS, WDR. Resolution: 2 Megapixel, Min. Illumination: 0.001 Lux, 0 Lux, Lens: 2.8-12mm, Power: 24VAC,12VDC. Power Draw: 195mA/500mA. Color: Dark Grey
Also known as: 030519018258, HT7246T
Specifications
Volts AC: | 24 |
Volts DC: | 12 |
Resolution: | 2MP |
Type: | 2.800-12 mm Lens |
Volts AC: | 24 |
Resolution: | 2MP |
Volts DC: | 12 |
Type: | 2.800-12 mm Lens |
Customer Reviews
No reviews for this product
(0)