NCR NUC-4-08-DM-L-WH 8 WH UNDER CAB

Item #: 1107156

Cat #: NUC-4-08-DM-L-WH

UPC:

Documents & Guides
No Documents Available
NCR NUC-4-08-DM-L-WH 8 WH UNDER CAB V4 DIM/LINKAB
Sign In or Register to view pricing and more.

Overview

NCR NUC-4-08-DM-L-WH 8 WH UNDER CAB V4 DIM/LINKAB
Also known as: NUC-4-08-DM-L-WH

Specifications

Volts AC: 120
Color: White
Length: 8 in
Color Temperature: 2700 (Warm White)
Lumens: 240
Light Technology: LED
Dimmable: Yes
Wattage: 3.850
Volts AC: 120
Length: 8 in
Lumens: 240
Dimmable: Yes
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 3.850

Customer Reviews

No reviews for this product
(0)